• Cart

DESCRIPTION

  • Carbon steel is covered with green epoxy powder coating
  • Four bolt holes

Aquatherm Socket Weld Stainless Steel Flange Ring

A33157

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
Color Finish
Green
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Plastic, Stainless Steel
Material Type
Polypropylene