DESCRIPTION

  • Aquatherm pipes last longer than other pipes because none of the material leaches or corrodes away
  • Aquatherm’s PP-R pipes are free from dangerous toxins that can harm people and animals
  • Backed by a 10 year warranty covering material, labor and incidental damages
  • Bonderized undercoat on cabinet with baked enamel finish
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zero impact on taste and smell

Aquatherm Socket Weld x Socket Weld Plastic Saddle

A0115234

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM F-2389
CSA Certified
CSA B137.11
Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
Fitting Size 1
8 in
Fitting Size 2
2-1/2 in
Material
Plastic
Material Type
Polypropylene
NSF Specifications
NSF 14, NSF 51, NSF 61
Size
8 in x 2-1/2 in
Type
Reducing