DESCRIPTION

Aquatherm Spigot Transition Plastic Adapter

A009884

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Green
End Connection 1
Spigot
End Connection 2
Spigot
End Connections
Spigot
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene