DESCRIPTION

Aquatherm FIP Stainless Steel Fusion Adapter

A0928218

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
FIP
End Connections
FIP
Fitting Size 1
2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Size
2 in x 1/2 in
Type
Reducing