DESCRIPTION

Aquatherm Stub-Out Elbow with Ear Strap

AAQ630P368E

MORE SIZES AVAILABLE

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Plastic
Material Type
Polypropylene
Size
3/4 in
Type
Straight