DESCRIPTION

Aquatherm MIP Transition Coupling

A0921211

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
3/4 in
Fitting Size 2
1/4 in
Fitting Sizes
3/4 in x 1/4 in
Fitting Type
Reducing