102 x 43-1/4 in. Tub and Shower Suite with Left Hand Drain in White
Darsey 102 x 43-1/4 in. Tub and Shower Suite with Left Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 42 Inch x 42 Inch shower with integral toiletry shelf and seat
- 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
- 2-piece tub and shower suite
- Ergonomic backrest
- 8 Inch wainscot
- Right or left hand tub location
- Molded toiletry shelves
- Textured tile
- AcrylX™ applied acrylic surface
- Slip-resistant, textured bottom
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 67 gal
- Collection:
- Darsey
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/2 in
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Overall Height:
- 80 in
- Overall Length:
- 102 in
- Overall Width:
- 43-1/4 in
- Shower Base Shape:
- Square
- UL Listed:
- No