60 x 33-1/4 in. Tub & Shower Unit with Left Drain in Bone
Everyday 60 x 33-1/4 in. Tub & Shower Unit with Left Drain in Bone
Product Details
Product Details
- Tub-shower
- Smooth wall finish
- Ergonomic backrest
- Molded toiletry shelves
- Above-floor rough
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Drain Location:
- Left
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Overall Height:
- 75-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 33-1/4 in
- UL Listed:
- No