60X37 RH ACR BATH ALMO
Everyday 60X37 RH ACR BATH ALMO
Product Details
Product Details
- Alcove bath
- Integral tiling flange (3T)
- Integral skirt
- Molded toiletry shelves
- Slip-resistant textured bottom
- Left or right hand drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 49 gal
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Configuration:
- Soaker
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 16-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 37-1/4 in