60X42 CNTR ACR AFR BATH LIN
Everyday 60X42 CNTR ACR AFR BATH LIN
Product Details
Product Details
- Alcove bath
- Integral tiling flange (3T)
- Integral skirt
- 6 Inch wainscot
- Above-floor rough
- Slip-resistant textured bottom
- Center drain
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 46 gal
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 24-1/4 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 42 in