DESCRIPTION

  • 1 seat
  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf
  • 60 Inch x 42 Inch bathtub with oval sump, pony wall, 2-sided wainscot and integral skirt
  • 8 Inch wainscot
  • Molded toiletry shelves
  • Right or left hand tub location
  • Textured tile

Aquatic Industries Everyday 102 x 42 in. 2-Piece Tub and Shower Combination in White

A10242S2PWH

Drain Location:

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
67 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
17-1/2 in
Drain Location
Right
GSA Approved
No
Height
80 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
102 in
Material
AcrylX™
NSF Certified
No
Number Of Pieces
2 Piece
UL Listed
No
Width
43-1/4 in

Starting at
Call for Pricing
  • QUANTITY