DESCRIPTION

  • Class A GFCI

Aquatic Industries Point Reyers Jr 22-3/4 x 65-1/2 in. Bathtub

AAI6640O

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12, 15
CARB OTC LEED Compliant
No
Capacity
79 gal
Collection
Point Reyers Jr
Color Finish
White
Color Finish Category
Whites
Depth
38-1/2 in
Height
22-3/4 in
Horsepower
1-3/4 hp
IAPMO Listed
No
Installation Type
Drop-in
Material
Acrylic
Number Of Jets
7
UL Listed
Yes
Volts
120V
Watts
1.5
Width
65-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY