5 x 27 x 74 in. Shower Wall Set in White
This product has been replaced by
Manufacturer Part #VP2774CSW.010
5 x 27 x 74 in. Shower Wall Set in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy wedge and lock system makes it easy to install
- Solid A2 composite material
- Shower walls are lightweight and durable
- Coordinates with 3674CBW-AW, 4874CBW-AW, or 6074CBW-AW walls
- Fifteen year residential limited warranty
- Coordinates with 3636CPAN-AW, 4834CPAN-AW, or 6034CPAN-AW bases
- Durable high gloss finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 74 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 27 in
- Material:
- Composite
- Number of Pieces:
- 2 Piece
- UL Listed:
- No
- Width:
- 27 in