DESCRIPTION

  • Molded toiletry shelves
  • Requires 59" turning space
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Remodeline Sectionals 29 x 54 in. Tub and Shower with Left Hand Drain

A2543N2PL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Remodeline Sectionals
Color Finish
White
Color Finish Category
Whites
Depth
22 in
Drain Location
Left
Height
73-1/4 in
Length
29 in
Material
Gelcoat
UL Listed
Yes
Width
54 in

Starting at
Call for Pricing
  • QUANTITY