DESCRIPTION

  • 3-year limited warranty
  • Molded toiletry shelf
  • Requires 59" turning space
  • Smooth wall

Aquatic Industries Remodeline Sectionals 29 x 54 in. Tub and Shower with Right Hand Drain

A2543N2PR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Remodeline Sectionals
Color Finish
White
Color Finish Category
Whites
Depth
22 in
Drain Location
Right
Height
73-1/4 in
Length
29 in
Material
Gelcoat
UL Listed
Yes
Width
54 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY