DESCRIPTION

  • Advanced safety suction system
  • Limited 1-year warranty
  • Sculpted armrests
  • Slip-resistant floor

Aquatic Industries Alydar I 30 x 60 in. Tub and Shower with Left Hand Drain

A5660621

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Alydar I
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
23-7/8 in
Horsepower
3/4 hp
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Watts
1.5
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY