DESCRIPTION

  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Requires 68" turning space
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Remodeline Sectionals 31-1/4x 60 in. Tub and Shower with Left Hand Drain

A26032PL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Remodeline Sectionals
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
72 in
Length
31-1/4 in
Material
Fiberglass
UL Listed
Yes
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY