DESCRIPTION

  • 3-piece tub-shower
  • AcrylX™ applied acrylic surface
  • Left or right hand drain
  • Lifetime limited warranty
  • Molded toiletry shelves
  • Smooth tile

Aquatic Industries Everyday 31-1/4x 60 in. Tub and Shower with Left Hand Drain

A2603ST3PL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
35 gal
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Left
GSA Approved
No
Height
73-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
Number Of Pieces
3 Piece
UL Listed
No
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY