DESCRIPTION

  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Requires 68" turning space
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Remodeline Sectionals 31-1/4x 60 in. Tub and Shower with Right Hand Drain

A26032PR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Remodeline Sectionals
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
72 in
Length
31-1/4 in
Material
Fiberglass
UL Listed
Yes
Width
60 in

Starting at
Call for Pricing
  • QUANTITY