DESCRIPTION
- Molded toiletry shelves
- Slip-resistant textured bottom
- Smooth wall
- Space saving design
- Three year limited warranty
Aquatic Industries Everyday 32 x 33-1/4 in. Shower Stall
A1323CWH
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Everyday
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- Height
- 72 in
- Length
- 32 in
- Material
- Fiberglass
- Width
- 33-1/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday