DESCRIPTION

  • Molded toiletry shelves
  • Requires 47" turning space
  • Smooth wall
  • Space saving design
  • Three year limited warranty

Aquatic Industries Everyday 32 x 33-1/4 in. Two Piece Shower

A13232PWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
74 in
Length
32 in
Material
Gelcoat
Width
33-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY