DESCRIPTION

  • Ergonomic backrest
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Everyday 32 x 60 in. Tub and Shower with Left Hand Drain

A2603SGTL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Left
Height
79-1/2 in
Length
32 in
Material
Gelcoat
UL Listed
Yes
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY