DESCRIPTION

  • 8 hydrotherapy jets
  • Ergonomic bathing well
  • Integral acrylic grab bars (2)
  • Pneumatic on/off control
  • Pre-leveled wood base
  • Premium cast acrylic surface
  • Sculpted armrests
  • Slip-resistant floor
  • Universal drain
  • Whirlpool pump

Aquatic Industries Montrose I 32 x 60 in. Tub and Shower with Right Hand Drain

A4160621

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
Capacity
66 gal
Collection
Montrose I
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
19-1/2 in
Drain Location
Universal
GSA Approved
No
Height
21-1/2 in
Horsepower
3/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
NSF Certified
No
Number Of Jets
8
UL Listed
Yes
Volts
120V
Watts
1.5
Width
36 in

Starting at
Call for Pricing
  • QUANTITY