DESCRIPTION

Aquatic Industries Everyday 33-1/4 x 60 in. Tub and Shower with Left Hand Drain

A2603CTML

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
77-1/4 in
Length
33-1/4 in
Material
Gelcoat
UL Listed
Yes
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY