DESCRIPTION

  • AcrylX™ applied acrylic surface
  • Ergonomic backrest
  • Left or right hand drain
  • Lifetime limited warranty
  • Molded toiletry shelf
  • Slip-resistant textured bottom
  • Smooth wall finish
  • Tub-shower

Everyday 33-1/4 x 60 in. Tub and Shower with Left Hand Drain

A2603SGL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
42 gal
Collection
Everyday
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
15 in
Drain Location
Left
GSA Approved
No
Height
73-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
AcrylX™
NSF Certified
No
UL Listed
Yes
Width
33-1/4 in

Starting at
Call for Pricing
  • QUANTITY