DESCRIPTION

  • Above floor rough-in
  • Ergonomic backrest
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Slip-resistant, textured bottom
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Everyday 33-1/4 x 60 in. Tub and Shower with Left Hand Drain

A2603SGML

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
17-1/4 in
Drain Location
Left
Height
75-1/4 in
Length
33-1/4 in
Material
Gelcoat
UL Listed
Yes
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY