Aquatic Industries Everyday 33-1/4 x 60 in. Tub and Shower with Left Hand Drain A2603SGMLWHBK

DESCRIPTION

  • Ergonomic backrest
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Slip-resistant textured bottom
  • Smooth wall finish

Aquatic Industries Everyday 33-1/4 x 60 in. Tub and Shower with Left Hand Drain

A2603SGMLWHBK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
75-1/4 in
Length
33-1/4 in
Material
Gelcoat
UL Listed
Yes
Width
60 in

Starting at
Call for Pricing
  • QUANTITY