Aquatic Industries Everyday 34 in. Composite Base Shower Pan in White A6034CPANWH

DESCRIPTION

  • Enhanced front profile
  • Extended tiling flange (3T)
  • Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
  • Slip-resistant, textured bottom

Aquatic Industries Everyday 34 in. Composite Base Shower Pan in White

A6034CPANWH

Length:

SPECIFICATIONS

Collection
Everyday
Length
60 in
Material
Composite
Width
34 in

Starting at
Call for Pricing
  • QUANTITY