DESCRIPTION

  • Decorative back wall
  • Five year limited warranty
  • Integral acrylic grab bar
  • Molded toiletry shelves
  • Slip resistant floor

Aquatic Industries Everyday 34 x 60 in. Tub and Shower with Left Hand Drain

A60ACTSL

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
Left
Height
84 in
Length
34 in
Material
Acrylic
UL Listed
Yes
Width
60 in

Starting at
Call for Pricing
  • QUANTITY