DESCRIPTION

  • Decorative back wall
  • Face Pack
  • Integral acrylic grab bar
  • Left or Right hand drain
  • Limited 5-year warranty
  • Molded toiletry shelves
  • Premium cast acrylic surface
  • Slip-resistant floor, textured bottom

Aquatic Industries 34 x 60 in. Tub and Shower with Right Hand Drain

A60ACTSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124
ASTM Specifications
ASTM E-84
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
Capacity
34.7 gal
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
Right
GSA Approved
No
Height
84 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Cast Acrylic
NSF Certified
No
UL Listed
Yes
Width
34 in

Starting at
Call for Pricing
  • QUANTITY