DESCRIPTION

  • Five year limited warranty
  • Molded toiletry shelves
  • Slip-resistant, textured bottom
  • Smooth wall

Aquatic Industries Everyday 36 in. Shower

A1363CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Height
72 in
Installation Type
3 Wall Alcove
Length
36 in
Material
Gelcoat
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY