36 in. x 36 in. Shower Base with Center Drain in White
36 in. x 36 in. Shower Base with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip resistant, textured bottom
- Enhanced front profile
- Pre-leveled base
- Coordinating side walls and backwall: 2774CSW-AW and 3674CBW-AW
- Solid A2 composite material
- Durable high gloss finish
- Center drain
- Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
- Fifteen year residential limited warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 124.2
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 36 in
- Material:
- Composite
- Shower Base Shape:
- Square
- Threshold Height:
- 6 in
- UL Listed:
- No
- Width:
- 36 in