DESCRIPTION

  • Five year limited warranty
  • Molded toiletry shelves
  • Slip-resistant, textured bottom
  • Textured tile wall

Aquatic Industries Everyday 36 in. Tile Shower

A1363CT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Height
72 in
Installation Type
3 Wall Alcove
Length
36 in
Material
Gelcoat
Width
36 in

Starting at
Call for Pricing
  • QUANTITY