DESCRIPTION

Aquatic Industries Everyday 36 x 36 in. ADA Shower with Left Hand Seat

A3636BFSCLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
83-1/2 in
IsAcceptableImage
Length
36 in
Material
Acrylic
Width
36 in

Starting at
Call for Pricing
  • QUANTITY