DESCRIPTION

  • Corner drainage channels
  • Enhanced front profile
  • Extended nailing flange
  • Extended tiling flange
  • Slip-resistant, textured bottom
  • Step-design finishing guides
  • Ten year residential warranty

Aquatic Industries Everyday 36 x 36 in. Composite Shower Base

A3636CPANWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
7 in
Installation Type
Alcove
Length
36 in
Material
Composite
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY