DESCRIPTION

  • ADA/ANSI compliant when fully equipped with pressure balancing mixing valve
  • Five year limited warranty
  • Lascoat barrier-free shower
  • Smooth wall

Aquatic Industries Accessible 36 x 36 in. Handicapped Shower

A1363BFS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accessible
Color Finish
White
Color Finish Category
Whites
Height
74-1/8 in
Installation Type
3 Wall Alcove
Length
36 in
Material
Gelcoat
Width
36 in

Starting at
Call for Pricing
  • QUANTITY