DESCRIPTION

  • Five year limited warranty
  • Molded toiletry shelves
  • Slip-resistant, textured bottom
  • Smooth wall

Aquatic Industries 36 x 36 in. Shower

A1363CMWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Height
75 in
Length
36 in
Material
Gelcoat
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY