Aquatic Industries Accessible 36 x 36 in. Shower with Left Hand Seat A1363BFSLWH

DESCRIPTION

  • 3/4” (20 mm) skirt
  • Barrier free when properly installed
  • No interior threshold
  • Pre-leveled base
  • Smooth wall

Aquatic Industries Accessible 36 x 36 in. Shower with Left Hand Seat

A1363BFSLWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accessible
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
36 in
Material
Gelcoat
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY