DESCRIPTION

  • 3/4" skirt
  • Barrier free when properly installed
  • Fold up seat
  • Grab bars
  • No threshold
  • Pre-leveled base
  • Smooth wall

Aquatic Industries Accessible 36 x 36 in. Shower with Right Hand Seat and Grab Bar

A1363BFSCMARWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Accessible
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
77 in
Length
36 in
Material
Gelcoat
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY