DESCRIPTION

  • Molded toiletry shelves
  • Slip-resistant, textured bottom
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Everyday 36 x 37-1/4 in. Shower

A1363CBI

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
73-1/4 in
Length
36 in
Material
Gelcoat
Width
37-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY