DESCRIPTION

  • Molded toiletry shelves
  • Requires 52" turning space
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Everyday 36 x 37-1/4 in. Two Piece Shower

A13632PWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
73-1/4 in
Length
36 in
Material
Gelcoat
Width
37-1/4 in

Starting at
Call for Pricing
  • QUANTITY