DESCRIPTION

  • Ergonomic backrest
  • Installed acrylic grab bar
  • Molded toiletry shelves
  • Oval bathing well
  • Slip-resistant, textured bottom
  • Textured tile wall
  • Three year limited warranty

Aquatic Industries Everyday 36 x 60 in. Tub and Shower with Right Hand Drain

A2603OCSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
18 in
Drain Location
Right
Height
73-1/4 in
Length
36 in
Material
Gelcoat
UL Listed
Yes
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY