DESCRIPTION

  • Ergonomic backrest
  • Installed acrylic grab bar
  • Slip-resistant textured bottom
  • Smooth tile wall
  • Three year limited warranty

Aquatic Industries Everyday 36 x 72 in. Tub and Shower with Right Hand Drain

A7236STR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
Right
Height
77-1/4 in
Length
36 in
Material
Gelcoat
UL Listed
Yes
Width
72 in

Starting at
Call for Pricing
  • QUANTITY