DESCRIPTION

Aquatic Industries 38 x 38 in. Tile Corner Shower

A1382NACTWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
73-1/4 in
Length
38 in
Material
Gelcoat
Width
38 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY