DESCRIPTION

  • Molded toiletry shelves
  • Requires 56" turning space
  • Smooth wall
  • Three year limited warranty

Aquatic Industries Remodeline Sectionals 39-1/4 x 39-1/4 in. Neo Angle Shower

A1382NA2PWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Remodeline Sectionals
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
73-1/4 in
Length
39-1/4 in
Material
Gelcoat
Width
39-1/4 in

Starting at
Call for Pricing
  • QUANTITY