DESCRIPTION

  • Five year limited warranty
  • Molded toiletry shelves
  • Slip-resistant, textured bottom
  • Smooth wall

Aquatic Industries Everyday 42 in. Shower

A1423CWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Height
73-1/4 in
Installation Type
3 Wall Alcove
Length
42 in
Material
Gelcoat
Width
35-1/4 in

Starting at
Call for Pricing
  • QUANTITY