Aquatic Industries Darsey 42 x 102 in. Tub and Shower with Right Hand Drain A102HGS2PR

DESCRIPTION

  • Ergonomic backrest
  • Molded toiletry shelves
  • Right or left hand tub location
  • Slip-resistant textured bottom
  • Textured tile

Aquatic Industries Darsey 42 x 102 in. Tub and Shower with Right Hand Drain

A102HGS2PR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Darsey
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
80 in
Installation Type
Alcove
Length
42 in
Material
Gelcoat
UL Listed
Yes
Width
102 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY