DESCRIPTION

  • 1 seat
  • 2-piece tub and shower suite
  • 42 Inch x 42 Inch shower with integral toiletry shelf and seat
  • 60 Inch x 42 Inch bathtub with hourglass sump, pony wall, 2-sided wainscot and integral skirt
  • 8 Inch wainscot
  • Ergonomic backrest
  • Molded toiletry shelves
  • Right or left hand tub location
  • Slip-resistant, textured bottom
  • Smooth tile

Aquatic Industries Darsey 42 x 102 in. Tub and Shower with Right Hand Drain

A102STA2PR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Darsey
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
80 in
Installation Type
Alcove
Length
42 in
Material
Gelcoat
UL Listed
Yes
Width
102 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS