DESCRIPTION

  • 10-year residential warranty
  • Corner drainage channels
  • Enhanced front profile
  • Extended nailing flange
  • Extended tiling flange
  • Slip-resistant textured bottom
  • Step-design finishing guides

Aquatic Industries Everyday 48 x 34 in. Shower Base

A4834PANWH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Everyday
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
7-1/4 in
Installation Type
Alcove
Length
48 in
Material
Fiberglass
Width
34 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY