DESCRIPTION

  • Center drain
  • Coordinating side walls and backwall: 2774CSW-AW and 4874CBW-AW
  • Durable high gloss finish
  • Enhanced front profile
  • Fifteen year residential limited warranty
  • Patented design features: corner drainage channels, step-design finishing guides, extended nailing flange
  • Pre-leveled base
  • Slip resistant, textured bottom
  • Solid A2 composite material

Aquatic Industries 48 x 34 in. Single Threshold Shower Base with Center Drain

A4834CPAN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 124.2
ASTM Specifications
ASTM E-84
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
48 in
Material
A2 Composite
Type
Shower Bases
UL Listed
No
Width
48 in

Starting at
Call for Pricing
  • QUANTITY